text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Hand tap set ISO 529 HSS-G M16X1,25

  1. ART NR 4B702945
  2. EAN 4022835814375
  3. UBB 500691143589
  4. UNSPSC 31390000
  5. Manufacturer article nr  81437

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (mm) 16
Drive size 10
Useful length 32
L2 32
Material technical HSS-G
Total length (mm) 102
Shank size ( mm) 12.5
Size (mm) 16x1.25
Tolerance ISO 2 /6H
ISO 529