text.skipToContent text.skipToNavigation

Völkel Hand tap set ISO 529 HSS-G M11X1,25

  1. ART NR 9Y740678
  2. EAN 4022835814214
  3. UBB 500691140361
  4. UNSPSC 31390000
  5. Manufacturer article nr  81421

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (mm) 11
Drive size 42069
Useful length 17
L2 17
Material technical HSS-G
Total length (mm) 77
Shank size ( mm) 8
Size (mm) 11x1.25
Tolerance ISO 2 /6H
ISO 529