text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Hand tap set ISO 529 HSS-G G 2.1/2

  1. ART NR 0V832723
  2. EAN 4022835864608
  3. UBB 500691244155
  4. UNSPSC 31390000
  5. Manufacturer article nr  86460

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (inch) 2.1/2
Drive size 35.5
Useful length 45
L2 45
Material technical HSS-G
Total length (mm) 153
Shank size ( mm) 45
Size (inch) G 2.1/2 x 11
ISO 529