text.skipToContent text.skipToNavigation

Völkel Hand tap set ISO 529 HSS-G BSW 9/32

  1. ART NR 0E329741
  2. EAN 4022835844150
  3. UBB 500691212541
  4. UNSPSC 31390000
  5. Manufacturer article nr  84415

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (inch) 9/32
Drive size 6.3
Useful length 22
L2 22
Material technical HSS-G
Total length (mm) 72
Shank size ( mm) 8
Size (inch) BSW 9/32 x 20
ISO 529