text.skipToContent text.skipToNavigation

Völkel Hand tap set ISO 529 HSS-G BSW 7/8

  1. Art nr 5L836240
  2. EAN 4022835844341
  3. UBB 500691214117
  4. UNSPSC 31390000
  5. Manufacturer article nr  84434

Price per 
-


Package: 1
Basic material HSS-G
Diameter (inch) 7/8
Drive size 12.5
Useful length 38
L2 38
Material technical HSS-G
Total length (mm) 118
Shank size ( mm) 16
Size (inch) BSW 7/8 x 9
ISO 529