text.skipToContent text.skipToNavigation

Völkel Hand tap set ISO 529 HSS-G BSW 5/8 left

  1. Art nr 9V471993
  2. EAN 4022835843160
  3. UBB 500691210313
  4. UNSPSC 31390000
  5. Manufacturer article nr  84316

Price per 
-


Package: 1
Basic material HSS-G
Diameter (inch) 5/8
Drive size 10
Useful length 32
L2 32
Material technical HSS-G
Total length (mm) 102
Shank size ( mm) 12.5
Size (inch) BSW 5/8 x 11
ISO 529