text.skipToContent text.skipToNavigation

Völkel Hand tap set ISO 529 HSS-G BSW 2.1/4

  1. ART NR 0T900234
  2. EAN 4022835844563
  3. UBB 500691216195
  4. UNSPSC 31390000
  5. Manufacturer article nr  84456

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (inch) 2.1/4
Drive size 31.5
Useful length 76
L2 76
Material technical HSS-G
Total length (mm) 221
Shank size ( mm) 40
Size (inch) BSW 2.1/4 x 4
ISO 529