text.skipToContent text.skipToNavigation

Völkel Hand tap set ISO 529 HSS-G BSW 1.7/8

  1. Art nr 5D648919
  2. EAN 4022835844525
  3. UBB 500691215775
  4. UNSPSC 31390000
  5. Manufacturer article nr  84452

Price per 
-


Package: 1
Basic material HSS-G
Diameter (inch) 1.7/8
Drive size 25
Useful length 67
L2 67
Material technical HSS-G
Total length (mm) 187
Shank size ( mm) 31.5
Size (inch) BSW 1.7/8 x 4.5
ISO 529