text.skipToContent text.skipToNavigation

Völkel Hand tap set DIN 5157 HSS-G G 4

  1. ART NR 6F062388
  2. EAN 4022835253785
  3. UBB 500690788012
  4. UNSPSC 31390000
  5. Manufacturer article nr  25378

Price per 
-


Package: 1

Hand Tap Set, set of 2 pcs., consisting of rougher and finisher. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (inch) 4 Inch
Drive size 44.0
Useful length 45
L2 45
Material technical HSS-G
Total length (mm) 180
Shank size ( mm) 56
Size (inch) G 4'' x 11
DIN 5157