text.skipToContent text.skipToNavigation

Völkel Hand tap set DIN 352 HSS-G UNC 3/8

  1. Art nr 4V866441
  2. EAN 4022835233183
  3. UBB 500690750624
  4. UNSPSC 31390000
  5. Manufacturer article nr  23318

Price per 
-


Package: 1
Basic material HSS-G
Diameter (inch) 3/8
Drive size 5.5
Useful length 24
L2 24
Material technical HSS-G
Total length (mm) 70
Shank size ( mm) 7
Size (inch) UNC 3/8 x 16
Tolerance 2B
DIN 352