text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Hand tap set DIN 352 HSS-G UNC 1.1/8

  1. ART NR 4Q181471
  2. EAN 4022835233428
  3. UBB 500690752299
  4. UNSPSC 31390000
  5. Manufacturer article nr  23342

Price per 
-


Package: 1

Hand Tap Set,set of 3 pcs., consisting of rougher, intermediate and finisher. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (inch) 1.1/8
Drive size 18.0
Useful length 56
L2 56
Material technical HSS-G
Total length (mm) 132
Shank size ( mm) 22
Size (inch) UNC 1.1/8 x 7
Tolerance 2B
DIN 352