text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Hand tap set DIN 352 HSS-G M80X6

  1. ART NR 4B628992
  2. EAN 4022835281320
  3. UBB 500690929277
  4. UNSPSC 31390000
  5. Manufacturer article nr  28132

Price per 
-


Package: 1

Hand Tap Set,set of 3 pcs., consisting of rougher, intermediate and finisher. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (mm) 80
Drive size 39.0
Useful length 85
L2 85
Material technical HSS-G
Total length (mm) 260
Shank size ( mm) 50
Size (mm) 80x6
Tolerance ISO 2 /6H
DIN 352