text.skipToContent text.skipToNavigation

Völkel Hand tap set DIN 352 HSS-G M20 left

  1. Art nr 8F971519
  2. EAN 4022835270669
  3. UBB 500690873640
  4. UNSPSC 31390000
  5. Manufacturer article nr  27066

Price per 
-


Package: 1
Basic material HSS-G
Diameter (mm) 20
Drive size 12.0
Useful length 40
L2 40
Material technical HSS-G
Total length (mm) 95
Shank size ( mm) 16
Size (mm) 20x2.5 gauche
Tolerance ISO 2 /6H
DIN 352