text.skipToContent text.skipToNavigation

Völkel Hand tap set DIN 352 HSS-G M16 left

  1. ART NR 4O646003
  2. EAN 4022835270584
  3. UBB 500690873236
  4. UNSPSC 31390000
  5. Manufacturer article nr  27058

Price per 
-


Package: 1

Hand Tap Set,set of 3 pcs., consisting of rougher, intermediate and finisher. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (mm) 16
Drive size 9.0
Useful length 32
L2 32
Material technical HSS-G
Total length (mm) 80
Shank size ( mm) 12
Size (mm) 16x2 gauche
Tolerance ISO 2 /6H
DIN 352