text.skipToContent text.skipToNavigation

Völkel Hand tap set DIN 352 HSS-G BSW 7/8

  1. Art nr 4R047386
  2. EAN 4022835223344
  3. UBB 500690734636
  4. UNSPSC 31390000
  5. Manufacturer article nr  22334

Price per 
-


Package: 1
Basic material HSS-G
Diameter (inch) 7/8
Drive size 14.5
Useful length 40
L2 40
Material technical HSS-G
Total length (mm) 100
Shank size ( mm) 18
Size (inch) BSW 7/8 x 9
DIN 352