text.skipToContent text.skipToNavigation

Völkel Hand tap set DIN 352 HSS-G BSW 1.3/4

  1. Art nr 0I038403
  2. EAN 4022835223627
  3. UBB 500690736045
  4. UNSPSC 31390000
  5. Manufacturer article nr  22362

Price per 
-


Package: 1
Basic material HSS-G
Diameter (inch) 1.3/4
Drive size 29.0
Useful length 70
L2 70
Material technical HSS-G
Total length (mm) 160
Shank size ( mm) 36
Size (inch) BSW 1.3/4 x 5
DIN 352