text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Hand tap set DIN 2181 HSS-G UNF 7/16

  1. ART NR 0L352701
  2. EAN 4022835243205
  3. UBB 500690772099
  4. UNSPSC 31390000
  5. Manufacturer article nr  24320

Price per 
-


Package: 1

Hand Tap Set, set of 2 pcs., consisting of rougher and finisher. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (inch) 7/16
Drive size 6.2
Useful length 22
L2 22
Material technical HSS-G
Total length (mm) 63
Shank size ( mm) 8
Size (inch) UNF 7/16 x 20
Tolerance 2B
DIN 2181