text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Hand tap set DIN 2181 HSS-G UNF 5/8

  1. ART NR 2B655930
  2. EAN 4022835243267
  3. UBB 500690772669
  4. UNSPSC 31390000
  5. Manufacturer article nr  24326

Price per 
-


Package: 1

Hand Tap Set, set of 2 pcs., consisting of rougher and finisher. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (inch) 5/8
Drive size 9.0
Useful length 28
L2 28
Material technical HSS-G
Total length (mm) 80
Shank size ( mm) 12
Size (inch) UNF 5/8 x 18
Tolerance 2B
DIN 2181