text.skipToContent text.skipToNavigation

Völkel Hand tap set DIN 2181 HSS-G M34X2,0

  1. ART NR 4G126356
  2. EAN 4022835265467
  3. UBB 500690833222
  4. UNSPSC 31390000
  5. Manufacturer article nr  26546

Price per 
-


Package: 1

Hand Tap Set, set of 2 pcs., consisting of rougher and finisher. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (mm) 34
Drive size 22.0
Useful length 40
L2 40
Material technical HSS-G
Total length (mm) 125
Shank size ( mm) 28
Size (mm) 34x2
Tolerance ISO 2 /6H
DIN 2181