text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Hand tap set DIN 2181 HSS-G M22X1,0

  1. ART NR 0U721534
  2. EAN 4022835263906
  3. UBB 500690817639
  4. UNSPSC 31390000
  5. Manufacturer article nr  26390

Price per 
-


Package: 1

Hand Tap Set, set of 2 pcs., consisting of rougher and finisher. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (mm) 22
Drive size 14.5
Useful length 22
L2 22
Material technical HSS-G
Total length (mm) 80
Shank size ( mm) 18
Size (mm) 22x1
Tolerance ISO 2 /6H
DIN 2181