text.skipToContent text.skipToNavigation

Völkel Hand tap set DIN 2181 HSS-G M11X1,25

  1. Art nr 7J850685
  2. EAN 4022835263425
  3. UBB 500690812689
  4. UNSPSC 31390000
  5. Manufacturer article nr  26342

Price per 
-


Package: 1
Basic material HSS-G
Diameter (mm) 11
Drive size 6.2
Useful length 22
L2 22
Material technical HSS-G
Total length (mm) 63
Shank size ( mm) 8
Size (mm) 11x1.25
Tolerance ISO 2 /6H
DIN 2181