text.skipToContent text.skipToNavigation

Völkel Hand tap set DIN 2181 HSS-G 92X4.0

  1. ART NR 3M485727
  2. EAN 4022835280934
  3. UBB 500513074087
  4. UNSPSC 23241615
  5. Manufacturer article nr  28093

Price per 
-


Package: 1

Hand Tap Set, set of 2 pcs., consisting of rougher and finisher. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (mm) 92
Drive size 44.0
Useful length 70
Material technical HSS-G
Total length (mm) 280
Shank size ( mm) 56
Size (mm) 92x4.0
Tolerance ISO 2 /6H
DIN 2181