text.skipToContent text.skipToNavigation

Völkel Hand tap set DIN 2181 HSS-G 3/8X24 left

  1. ART NR 1W607973
  2. EAN 4022835240181
  3. UBB 500513086875
  4. UNSPSC 23241615
  5. Manufacturer article nr  24018

Price per 
-


Package: 1

Hand Tap Set, set of 2 pcs., consisting of rougher and finisher. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (inch) 3/8
Drive size 5.5
Useful length 22
Material technical HSS-G
Total length (mm) 63
Shank size ( mm) 7
Size (inch) UNF 3/8 x 24
Tolerance 2B
DIN 2181