text.skipToContent text.skipToNavigation

Völkel Hand tap JIS B-4430 HSS-G W 7/8

  1. ART NR 4Z540994
  2. UBB 500691395387
  3. UNSPSC 31390000
  4. Manufacturer article nr  94434-3

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (inch) 7/8
Drive size 13
Extra info JIS B-4430
Useful length 55
L2 55
Material technical HSS-G
Total length (mm) 115
Shank size ( mm) 17
Size (inch) W 7/8 x 9