text.skipToContent text.skipToNavigation

Völkel Hand tap JIS B-4430 HSS-G W 5/8

  1. Art nr 2N231203
  2. UBB 500691393309
  3. UNSPSC 31390000
  4. Manufacturer article nr  94426-1

Price per 
-


Package: 1
Basic material HSS-G
Diameter (inch) 5/8
Drive size 9
Extra info JIS B-4430
Useful length 45
L2 45
Material technical HSS-G
Total length (mm) 95
Shank size ( mm) 12
Size (inch) W 5/8 x 11