text.skipToContent text.skipToNavigation

Völkel Hand tap JIS B-4430 HSS-G W 5/32

  1. ART NR 2H472677
  2. UBB 500691387384
  3. UNSPSC 31390000
  4. Manufacturer article nr  94408-3

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (inch) 5/32
Drive size 4
Extra info JIS B-4430
Useful length 14
L2 14
Material technical HSS-G
Total length (mm) 53
Shank size ( mm) 5
Size (inch) W 5/32 x 32