text.skipToContent text.skipToNavigation

Völkel Hand tap JIS B-4430 HSS-G W 3/16

  1. Art nr 2S495256
  2. UBB 500691387954
  3. UNSPSC 31390000
  4. Manufacturer article nr  94410-2

Price per 
-


Package: 1
Basic material HSS-G
Diameter (inch) 3/16
Drive size 4.5
Extra info JIS B-4430
Useful length 22
L2 22
Material technical HSS-G
Total length (mm) 60
Shank size ( mm) 5.5
Size (inch) W 3/16 x 24