text.skipToContent text.skipToNavigation

Völkel Hand tap JIS B-4430 HSS-G UNC 7/16

  1. Art nr 8B251885
  2. UBB 500691357189
  3. UNSPSC 31390000
  4. Manufacturer article nr  93417-3

Price per 
-


Package: 1
Basic material HSS-G
Diameter (inch) 7/16
Drive size 6
Extra info JIS B-4430
Useful length 38
L2 38
Material technical HSS-G
Total length (mm) 80
Shank size ( mm) 8
Size (inch) UNC 7/16 x 14
Tolerance 2B