text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Hand tap JIS B-4430 HSS-G UNC 7/16

  1. ART NR 5Z329905
  2. UBB 500691356769
  3. UNSPSC 31390000
  4. Manufacturer article nr  93417-1

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (inch) 7/16
Drive size 6
Extra info JIS B-4430
Useful length 38
L2 38
Material technical HSS-G
Total length (mm) 80
Shank size ( mm) 8
Size (inch) UNC 7/16 x 14
Tolerance 2B