text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Hand tap JIS B-4430 HSS-G UNC 5/16

  1. ART NR 3V431289
  2. UBB 500691355514
  3. UNSPSC 31390000
  4. Manufacturer article nr  93415-3

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (inch) 5/16
Drive size 5.5
Extra info JIS B-4430
Useful length 30
L2 30
Material technical HSS-G
Total length (mm) 70
Shank size ( mm) 6.1
Size (inch) UNC 5/16 x 18
Tolerance 2B