text.skipToContent text.skipToNavigation

Völkel Hand tap JIS B-4430 HSS-G PT 1

  1. Art nr 6D762121
  2. EAN 4022835974383
  3. UBB 500691420375
  4. UNSPSC 31390000
  5. Manufacturer article nr  97438

Price per 
-


Package: 1
Basic material HSS-G
Diameter (inch) 1 Inch
Drive size 21
Extra info JIS B-4445
Useful length 45
L2 45
Material technical HSS-G
Total length (mm) 95
Shank size ( mm) 26
Size (inch) PT 1" x 11