text.skipToContent text.skipToNavigation

Völkel Hand tap JIS B-4430 HSS-G PT 1/8

  1. ART NR 2E152920
  2. EAN 4022835974062
  3. UBB 500691418981
  4. UNSPSC 31390000
  5. Manufacturer article nr  97406

Price per 
-


Package: 1

For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand and machine.

Basic material HSS-G
Diameter (inch) 1/8
Drive size 6
Extra info JIS B-4445
Useful length 19
L2 19
Material technical HSS-G
Total length (mm) 55
Shank size ( mm) 8
Size (inch) PF 1/8 x 28