text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Select your country and language
Belgium
Czech Republic
France
Hungary
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Germany
Italy
Fabory Group
Export
Europe
中国
Select your language :
Dutch
French
English
Select your language :
Czech
English
Select your language :
English
French
German
Spanish
Italian
Select your language :
French
English
Select your language :
Hungarian
English
Select your language :
Dutch
English
Select your language :
Polish
English
Select your language :
Portuguese
English
Select your language :
Romanian
English
Select your language :
Slovak
English
Select your language :
Spanish
English
Select your language :
English
Select your language :
Simplified Chinese
Select your language :
German
English
Select your language :
Italian
English
English / English
Select your country and language
Belgium
Czech Republic
France
Hungary
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Germany
Italy
Fabory Group
Export
Europe
中国
Select your language :
Dutch
French
English
Select your language :
Czech
English
Select your language :
English
French
German
Spanish
Italian
Select your language :
French
English
Select your language :
Hungarian
English
Select your language :
Dutch
English
Select your language :
Polish
English
Select your language :
Portuguese
English
Select your language :
Romanian
English
Select your language :
Slovak
English
Select your language :
Spanish
English
Select your language :
English
Select your language :
Simplified Chinese
Select your language :
German
English
Select your language :
Italian
English
English / English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set screws
Nuts
Screws
Threaded rods & studbolts
Washers & rings
Anchoring products
Pins & keys
Riveting
Thread repair & inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Hardware & systems
Systems, furniture & security fasteners
Spacers & standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Welding, soldering & gas app.
0
0 item
Continue Shopping
Checkout
Your shopping cart is empty
Hand taps
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
...
Tapping
Hand taps
4I175872
Login to view your prices
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Net 30 terms
Track-and-trace orders
Change invoice address
Create account
Völkel Hand tap JIS B-4430 HSS-G PT 1/4
Art nr
4I175872
UBB
500691419559
UNSPSC
31390000
Manufacturer article nr
97414-1
Price per 
-
Incl. VAT
Package: 1
-
+
Add
View the stock level of Fabory Wednesbury
Print
Download PDF
Previous
Next
Specifications
Basic material
HSS-G
Diameter (inch)
1/4
Drive size
9
Extra info
JIS B-4445
Useful length
28
L
2
28
Material technical
HSS-G
Total length (mm)
62
Shank size ( mm)
11
Size (inch)
PT 1/4 x 19