text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Hand tap JIS B-4430 HSS-G PT 1/2

  1. ART NR 4Q687744
  2. EAN 4022835974222
  3. UBB 500691419971
  4. UNSPSC 31390000
  5. Manufacturer article nr  97422

Price per 
-


Package: 1

For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand and machine.

Basic material HSS-G
Diameter (inch) 1/2
Drive size 14
Extra info JIS B-4445
Useful length 35
L2 35
Material technical HSS-G
Total length (mm) 80
Shank size ( mm) 18
Size (inch) PT 1/2 x 14