text.skipToContent text.skipToNavigation

Völkel Hand tap JIS B-4430 HSS-G PF 1/8

  1. Art nr 6L918852
  2. UBB 500691407596
  3. UNSPSC 31390000
  4. Manufacturer article nr  96406-1

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (inch) 1/8
Drive size 6
Extra info JIS B-4445
Useful length 19
L2 19
Material technical HSS-G
Total length (mm) 55
Shank size ( mm) 8
Size (inch) PF 1/8 x 28