text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Hand tap JIS B-4430 HSS-G M8X1,25

  1. ART NR 2F798791
  2. UBB 500691275589
  3. UNSPSC 31390000
  4. Manufacturer article nr  90446-2

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (mm) 8
Drive size 5
Extra info JIS B-4430
Useful length 30
L2 30
Material technical HSS-G
Total length (mm) 70
Shank size ( mm) 6.2
Size (mm) 8x1.25
Tolerance ISO 2 /6H