text.skipToContent text.skipToNavigation

Völkel Hand tap JIS B-4430 HSS-G M30X3,5

  1. ART NR 0J544700
  2. UBB 500691339377
  3. UNSPSC 31390000
  4. Manufacturer article nr  91408-2

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (mm) 30
Drive size 17
Extra info JIS B-4430
Useful length 65
L2 65
Material technical HSS-G
Total length (mm) 135
Shank size ( mm) 23
Size (mm) 30x3.5
Tolerance ISO 2 /6H