text.skipToContent text.skipToNavigation

Völkel Hand tap JIS B-4430 HSS-G M27X3,0

  1. Art nr 4Q288358
  2. UBB 500691337546
  3. UNSPSC 31390000
  4. Manufacturer article nr  91402-1

Price per 
-


Package: 1
Basic material HSS-G
Diameter (mm) 27
Drive size 15
Extra info JIS B-4430
Useful length 62
L2 62
Material technical HSS-G
Total length (mm) 130
Shank size ( mm) 20
Size (mm) 27x3
Tolerance ISO 2 /6H