text.skipToContent text.skipToNavigation

Völkel Hand tap JIS B-4430 HSS-G M22X2,0

  1. Art nr 1G772915
  2. UBB 500691295546
  3. UNSPSC 31390000
  4. Manufacturer article nr  90493-2

Price per 
-


Package: 1
Basic material HSS-G
Diameter (mm) 22
Drive size 0
Extra info JIS B-4430
Useful length 45
L2 45
Material technical HSS-G
Total length (mm) 95
Shank size ( mm) 17
Size (mm) 22x2
Tolerance ISO 2 /6H