text.skipToContent text.skipToNavigation

Völkel Hand tap JIS B-4430 HSS-G M20X1,0

  1. Art nr 9W810807
  2. UBB 500691293152
  3. UNSPSC 31390000
  4. Manufacturer article nr  90488-2

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel - for thread cutting by hand and machine

Basic material HSS-G
Diameter (mm) 20
Drive size 0
Extra info JIS B-4430
Useful length 30
L2 30
Material technical HSS-G
Total length (mm) 80
Shank size ( mm) 15
Size (mm) 20x1
Tolerance ISO 2 /6H