text.skipToContent text.skipToNavigation

Völkel Hand tap HexTap HSS-G 48X2.0

  1. ART NR 2G824629
  2. EAN 4022835678380
  3. UBB 500512910570
  4. UNSPSC 23241615
  5. Manufacturer article nr  67838

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel Benefit: - Pilot for exact alignment - Rougher and Finisher combined in one tool - Use in awkward places - For making new threads - For cleaning and repairing damaged threads

Basic material HSS-G
Diameter (mm) 48
Drive size 0
Useful length 45
L2 45
Material technical HSS-G
Total length (mm) 140
Size (mm) 48x2.0
Tolerance ISO 2 /6H
Type HexTap