text.skipToContent text.skipToNavigation

Völkel Hand tap HexTap HSS-G 1.1/2

  1. ART NR 1W038089
  2. EAN 4022835678779
  3. UBB 500512896555
  4. UNSPSC 23241615
  5. Manufacturer article nr  67877

Price per 
-


Package: 1

For general use - non abrasive material up to 900 N/mm² - unalloyed and low alloyed steel Benefit: - Pilot for exact alignment - Rougher and Finisher combined in one tool - Use in awkward places - For making new threads - For cleaning and repairing damaged threads

Basic material HSS-G
Diameter (inch) 1.1/2
Drive size 0
Useful length 42
L2 42
Material technical HSS-G
Total length (mm) 140
Size (inch) G 1.1/2
Type HexTap