text.skipToContent text.skipToNavigation

Völkel Hand tap DIN 5157 HSS-G 1.IN.X11 left

  1. ART NR 3H207141
  2. EAN 8715494575492
  3. UBB 500512977991
  4. UNSPSC 23241615
  5. Manufacturer article nr  25026-1

Price per 
-


Package: 1

Rougher, 7-8 Threads Lead. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (inch) 1 Inch
Drive size 20.0
Useful length 25
Material technical HSS-G
Total length (mm) 100
Shank size ( mm) 25
Size (inch) G 1'' x 11
DIN 5157