text.skipToContent text.skipToNavigation

Völkel Hand tap DIN 5157 HSS-G 1/8X28

  1. ART NR 3D321622
  2. EAN 8715494576062
  3. UBB 500513040336
  4. UNSPSC 23241615
  5. Manufacturer article nr  25312-2

Price per 
-


Package: 1

Intermediate, 4-5 Threads Lead. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (inch) 1/8
Drive size 5.5
Useful length 20
Material technical HSS-G
Total length (mm) 63
Shank size ( mm) 7
Size (inch) G 1/8 x 28
DIN 5157