text.skipToContent text.skipToNavigation

Völkel Hand tap DIN 352 HSS-G UNC 2.1/2

  1. ART NR 0F110695
  2. UBB 500690754840
  3. UNSPSC 31390000
  4. Manufacturer article nr  23374-1

Price per 
-


Package: 1

Rougher, 7-8 Threads Lead. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (inch) 2.1/2
Drive size 39
Useful length 80
L2 80
Material technical HSS-G
Total length (mm) 220
Shank size ( mm) 50
Size (inch) UNC 2.1/2 x 4
Tolerance 2B
DIN 352