text.skipToContent text.skipToNavigation

Völkel Hand tap DIN 352 HSS-G M92X6

  1. Art nr 6S557695
  2. UBB 500690932891
  3. UNSPSC 31390000
  4. Manufacturer article nr  28136-2

Price per 
-


Package: 1
Basic material HSS-G
Diameter (mm) 92
Drive size 44
Useful length 90
L2 90
Material technical HSS-G
Total length (mm) 280
Shank size ( mm) 56
Size (mm) 92x6
Tolerance ISO 2 /6H
DIN 352