text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Hand tap DIN 352 HSS-G M90X6

  1. ART NR 2M870684
  2. UBB 500690932065
  3. UNSPSC 31390000
  4. Manufacturer article nr  28135-2

Price per 
-


Package: 1

Intermediate, 4-5 Threads Lead. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (mm) 90
Drive size 39.0
Useful length 85
L2 85
Material technical HSS-G
Total length (mm) 260
Shank size ( mm) 50
Size (mm) 90x6
Tolerance ISO 2 /6H
DIN 352