text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Hand tap DIN 352 HSS-G M8

  1. ART NR 4U357942
  2. UBB 500690900203
  3. UNSPSC 31390000
  4. Manufacturer article nr  27342-1

Price per 
-


Package: 1

Rougher, 7-8 Threads Lead. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (mm) 8
Drive size 4.9
Useful length 22
L2 22
Material technical HSS-G
Total length (mm) 56
Shank size ( mm) 6
Size (mm) 8x1.25
Tolerance ISO 2 /6H
DIN 352