text.skipToContent text.skipToNavigation

Völkel Hand tap DIN 352 HSS-G M48

  1. Art nr 8R467326
  2. UBB 500690914816
  3. UNSPSC 31390000
  4. Manufacturer article nr  27390-2

Price per 
-


Package: 1
Basic material HSS-G
Diameter (mm) 48
Drive size 29.0
Useful length 75
L2 75
Material technical HSS-G
Total length (mm) 180
Shank size ( mm) 36
Size (mm) 48x5
Tolerance ISO 2 /6H
DIN 352