text.skipToContent text.skipToNavigation
‘Due to import issues, some orders from Holland stock are seeing a delay. We are working hard to minimise this’

Völkel Hand tap DIN 352 HSS-G M33

  1. ART NR 3Y286573
  2. UBB 500690910699
  3. UNSPSC 31390000
  4. Manufacturer article nr  27380-1

Price per 
-


Package: 1

Rougher, 7-8 Threads Lead. For general use in non abrasive material up to 900N/mm², unalloyed and low alloyed steel. For thread cutting by hand.

Basic material HSS-G
Diameter (mm) 33
Drive size 20.0
Useful length 56
L2 56
Material technical HSS-G
Total length (mm) 125
Shank size ( mm) 25
Size (mm) 33x3.5
Tolerance ISO 2 /6H
DIN 352